Catalogue Industrie 2025 - 2026

477 Cobotta pro Caractéristiques techniques Cobotta pro 900 Cobotta pro 1300 Maximum arm reach 908 mm 1.303 mm Maximum payload 6 kg 12 kg Maximum TCP speed *1 2.100 mm/s 2.500 mm/s Position repeatability ±0.03 mm ±0.04 mm Degree of protection IP 54 IP 54 Cleanliness *2 Clean Class 5 Clean Class 5 Mounting Ceiling, Floor, Wall Ceiling, Floor, Wall Weight 28.5 kg 38 kg Option Rear or Bottom Connector ISO Standards EN ISO 10218-1:2011, EN ISO 13849 1:2015, ISO/ TS 15066:2016 PCI Câbles Conduites & canalisations Distribution d’énergie Éclairage FOP Génie climatique Services industrie

RkJQdWJsaXNoZXIy NjA3NzQ=